Motion
NU1026MA

TIMKEN
NU1026MA

Cylindrical Roller Bearing - Straight, 130 mm ID, 200 mm OD, 33 mm Width, C0 Internal Clearance
MI ITEM #04384115
MFR #NU1026MA
Your Price$1,842.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NU1026MA

Cylindrical Roller Bearing - Straight, 130 mm ID, 200 mm OD, 33 mm Width, C0 Internal Clearance
MI ITEM #04384115
MFR #NU1026MA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,842.87/each(List $2,211.45)

Overview

Mfr description
NU1026MA

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Ring Separation
    Separable Inner Ring
  • Internal Clearance
    C0
  • Flanges
    (2) Outer Ring
  • Operating Temperature Range
    Maximum of +302 °F
  • Precision Rating
    Not Rated
  • Max Rpm
    3500 rpm
  • Maximum RPM (Oil)
    3500 rpm
  • Bearing Material
    Chrome Steel
  • Maximum RPM (Grease)
    2900 rpm
  • Cage Material
    Brass
  • Finish Coating
    Uncoated
  • Closure Type
    Open
  • Inner Ring Width
    33 mm
  • Outer Ring Width
    33 mm
  • Fillet Radius
    2 mm
  • Series
    NU
  • UPC_NO
    053893773353
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text