Motion
NU1034MA

TIMKEN
NU1034MA

Straight, 170 mm ID, 260 mm OD, 42 mm Width
Mi Item #04384118
MFR #NU1034MA
Price$4,597.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NU1034MA

Straight, 170 mm ID, 260 mm OD, 42 mm Width
Mi Item #04384118
MFR #NU1034MA

Mfr description
NU1034MA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,597.84/each

Specifications

Dimensions

  • Bore Diameter  
    170 mm
  • Fillet Radius
    2 mm
  • Inner Ring Width
    42 mm
  • Outer Ring Width
    42 mm
  • Outside Diameter  
    260 mm
  • Overall Width  
    42 mm

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    72200 lbf
  • Maximum RPM (Grease)
    2700 rpm
  • Maximum RPM (Oil)
    3300 rpm
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • Series
    NU10
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)