Motion
NU1036MA

TIMKEN
NU1036MA

Straight, 180 mm ID, 280 mm OD, 46 mm Width
Mi Item #04384119
MFR #NU1036MA
Price$4,987.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NU1036MA

Straight, 180 mm ID, 280 mm OD, 46 mm Width
Mi Item #04384119
MFR #NU1036MA

Mfr description
NU1036MA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,987.72/each

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Inner Ring Width
    46 mm
  • Outer Ring Width
    46 mm
  • Outside Diameter  
    280 mm
  • Overall Width  
    46 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)