Overview
Mfr description
NU1052MA
Specifications
- Bore TypeStraight
- Number Of Rows1
- Bore Diameter
- Outside Diameter
- Overall Width
- Cage TypeMachined Brass
- Inner Ring Width65 mm
- Outer Ring Width65 mm
- Fillet Radius3 mm
- SeriesNU10
- Product TypeCylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data