Overview
Mfr description
NU1060MA
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Dynamic Load Capacity225000 lbf
- Cage TypeMA
- Inner Ring Width74 mm
- Outer Ring Width74 mm
- Product TypeCylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data