Motion
NU2236EMA

TIMKEN
NU2236EMA

Straight, 180 mm ID, 320 mm OD, 86 mm Width
MI ITEM #04384132
MFR #NU2236EMA
List Price$15,933.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NU2236EMA

Straight, 180 mm ID, 320 mm OD, 86 mm Width
MI ITEM #04384132
MFR #NU2236EMA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15,933.26/each for your price

Overview

Mfr description
NU2236EMA

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Dynamic Load Capacity
    256000 lbf
  • Max Rpm
    1500 rpm
  • Maximum RPM (Oil)
    1500 rpm
  • Maximum RPM (Grease)
    1300 rpm
  • Cage Type
    Machined Brass
  • Inner Ring Width
    86 mm
  • Outer Ring Width
    86 mm
  • Fillet Radius
    3 mm
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text