Motion
NU2240EMAC3

TIMKEN
NU2240EMAC3

Cylindrical Roller Bearing - Straight, 200 mm ID, 360 mm OD, 241 mm Width, C3 Internal Clearance
Mi Item #04384134
MFR #NU2240EMAC3
Price$17,300.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NU2240EMAC3

Cylindrical Roller Bearing - Straight, 200 mm ID, 360 mm OD, 241 mm Width, C3 Internal Clearance
Mi Item #04384134
MFR #NU2240EMAC3

Mfr description
NU2240EMAC3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,300.72/each

Specifications

Dimensions

  • Bore Diameter  
    200 mm
  • Fillet Radius
    4 mm
  • Inner Ring Width
    98 mm
  • Outer Ring Width
    98 mm
  • Outside Diameter  
    360 mm
  • Overall Width  
    241 mm
  • Precision Rating
    Not Rated

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (2) Outer Ring
  • Internal Clearance
    C3
  • Max Rpm
    1200 rpm
  • Maximum RPM (Grease)
    1100 rpm
  • Maximum RPM (Oil)
    1200 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +302 °F
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Separable Inner Ring
  • Series
    NU
  • UPC_NO
    053893661193
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)