Motion
NJ2319EMAC3

TIMKEN
NJ2319EMAC3

Straight, 95 mm ID, 200 mm OD, 67 mm Width, C3 Internal Clearance
MI ITEM #04384148
MFR #NJ2319EMAC3
Price$3,962.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NJ2319EMAC3

Straight, 95 mm ID, 200 mm OD, 67 mm Width, C3 Internal Clearance
MI ITEM #04384148
MFR #NJ2319EMAC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,962.36/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Fillet Radius
    2.50 mm
  • Inner Ring Width
    67 mm
  • Outer Ring Width
    67 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    67 mm

Details

  • Bore Type
    Straight
  • Cage Type
    Machined Brass
  • Closure Type
    Open
  • Dynamic Load Capacity
    118000 lbf
  • Flanges
    Two Outer
  • Internal Clearance
    C3
  • Max Rpm
    3200 rpm
  • Maximum RPM (Grease)
    2800 rpm
  • Maximum RPM (Oil)
    3200 rpm
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Separable
  • Series
    NJ23

Overview

Mfr description
NJ2319EMAC3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text