Motion
NJ2220EMAC3

TIMKEN
NJ2220EMAC3

Straight, 100 mm ID, 180 mm OD, 46 mm Width, C3 Internal Clearance
Mi Item #04384149
MFR #NJ2220EMAC3
Price$3,272.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NJ2220EMAC3

Straight, 100 mm ID, 180 mm OD, 46 mm Width, C3 Internal Clearance
Mi Item #04384149
MFR #NJ2220EMAC3

Mfr description
NJ2220EMAC3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,272.75/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Fillet Radius
    2 mm
  • Inner Ring Width
    46 mm
  • Outer Ring Width
    46 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    46 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Dynamic Load Capacity
    84800 lbf
  • Flanges
    Two Outer
  • Internal Clearance
    C3
  • Max Rpm
    3200 rpm
  • Maximum RPM (Grease)
    2800 rpm
  • Maximum RPM (Oil)
    3200 rpm
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Separable
  • Series
    NJ22
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)