Motion
NU1026MAC3

TIMKEN
NU1026MAC3

Straight, 130 mm ID, 200 mm OD, 33 mm Width, C3 Internal Clearance
Mi Item #04384158
MFR #NU1026MAC3
Price$2,211.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NU1026MAC3

Straight, 130 mm ID, 200 mm OD, 33 mm Width, C3 Internal Clearance
Mi Item #04384158
MFR #NU1026MAC3

Mfr description
NU1026MAC3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,211.45/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Fillet Radius
    2 mm
  • Inner Ring Width
    33 mm
  • Outer Ring Width
    33 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    33 mm

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    44300 lbf
  • Internal Clearance
    C3
  • Maximum RPM (Grease)
    3400 rpm
  • Maximum RPM (Oil)
    4200 rpm
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)