Motion
NJ234EMAC3

TIMKEN
NJ234EMAC3

170 mm ID, 310 mm OD, 52 mm Width, C3 Internal Clearance
MI ITEM #04384168
MFR #NJ234EMAC3
Price$6,661.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NJ234EMAC3

170 mm ID, 310 mm OD, 52 mm Width, C3 Internal Clearance
MI ITEM #04384168
MFR #NJ234EMAC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,661.41/each

Specifications

Dimensions

  • Bore Diameter  
    170 mm
  • Fillet Radius
    4 mm
  • Inner Ring Width
    52 mm
  • Outer Ring Width
    52 mm
  • Outside Diameter  
    310 mm
  • Overall Width  
    52 mm

Details

  • Internal Clearance
    C3
  • Maximum RPM (Grease)
    1900 rpm
  • Maximum RPM (Oil)
    2200 rpm
  • Product Type
    Cylindrical Roller Bearings

Overview

Mfr description
NJ234EMAC3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text