Motion
NJ328EMA

TIMKEN
NJ328EMA

Straight, 140 mm ID, 300 mm OD, 62 mm Width
MI ITEM #04384169
MFR #NJ328EMA
List Price$7,171.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NJ328EMA

Straight, 140 mm ID, 300 mm OD, 62 mm Width
MI ITEM #04384169
MFR #NJ328EMA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,171.88/each for your price

Overview

Mfr description
NJ328EMA

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Ring Separation
    Separable
  • Flanges
    Two Outer
  • Dynamic Load Capacity
    173000 lbf
  • Maximum RPM (Oil)
    2300 rpm
  • Maximum RPM (Grease)
    2100 rpm
  • Cage Type
    EMA
  • Closure Type
    Open
  • Inner Ring Width
    62 mm
  • Outer Ring Width
    62 mm
  • Fillet Radius
    3 mm
  • Series
    NJ3
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text