Motion
NJ2324EMA

TIMKEN
NJ2324EMA

Cylindrical Roller Bearing - Straight, 120 mm ID, 260 mm OD, 86 mm Width, C0 Internal Clearance
MI ITEM #04384170
MFR #NJ2324EMA
Price$2,765.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NJ2324EMA

Cylindrical Roller Bearing - Straight, 120 mm ID, 260 mm OD, 86 mm Width, C0 Internal Clearance
MI ITEM #04384170
MFR #NJ2324EMA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,765.08/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Fillet Radius
    3 mm
  • Inner Ring Width
    86 mm
  • Outer Ring Width
    86 mm
  • Outside Diameter  
    260 mm
  • Overall Width  
    86 mm
  • Precision Rating
    Not Rated

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (1) Inner Ring, (2) Outer Ring
  • Internal Clearance
    C0
  • Max Rpm
    2100 rpm
  • Maximum RPM (Grease)
    1700 rpm
  • Maximum RPM (Oil)
    2000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +302 °F
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Separable Inner Ring
  • Series
    NJ
  • UPC_NO
    053893773285

Overview

Mfr description
NJ2324EMA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text