Motion
NJ2317EMAC3

TIMKEN
NJ2317EMAC3

Straight, 85 mm ID, 180 mm OD, 60 mm Width, C3 Internal Clearance
Mi Item #04384173
MFR #NJ2317EMAC3
Price$2,920.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NJ2317EMAC3

Straight, 85 mm ID, 180 mm OD, 60 mm Width, C3 Internal Clearance
Mi Item #04384173
MFR #NJ2317EMAC3

Mfr description
NJ2317EMAC3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,920.37/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Fillet Radius
    3 mm
  • Inner Ring Width
    60 mm
  • Outer Ring Width
    60 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    60 mm

Details

  • Bore Type
    Straight
  • Internal Clearance
    C3
  • Maximum RPM (Grease)
    3200 rpm
  • Maximum RPM (Oil)
    3700 rpm
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • Series
    NJ23
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)