Motion
NU2318EMAC3

TIMKEN
NU2318EMAC3

Straight, 90 mm ID, 190 mm OD, 64 mm Width, C3 Internal Clearance
Mi Item #04384178
MFR #NU2318EMAC3
Price$2,936.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NU2318EMAC3

Straight, 90 mm ID, 190 mm OD, 64 mm Width, C3 Internal Clearance
Mi Item #04384178
MFR #NU2318EMAC3

Mfr description
NU2318EMAC3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,936.00/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Fillet Radius
    2.50 mm
  • Inner Ring Width
    64 mm
  • Outer Ring Width
    64 mm
  • Outside Diameter  
    190 mm
  • Overall Width  
    64 mm

Details

  • Bore Type
    Straight
  • Cage Type
    Machined Brass
  • Dynamic Load Capacity
    112000 lbf
  • Internal Clearance
    C3
  • Maximum RPM (Grease)
    2900 rpm
  • Maximum RPM (Oil)
    3400 rpm
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)