Motion
NU240EMAC3

TIMKEN
NU240EMAC3

200 mm ID, 360 mm OD, 58 mm Width
MI ITEM #04384188
MFR #NU240EMAC3
List Price$10,727.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NU240EMAC3

200 mm ID, 360 mm OD, 58 mm Width
MI ITEM #04384188
MFR #NU240EMAC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,727.06/each for your price

Overview

Mfr description
NU240EMAC3

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    C3
  • Maximum RPM (Oil)
    1800 rpm
  • Maximum RPM (Grease)
    1500 rpm
  • Inner Ring Width
    58 mm
  • Outer Ring Width
    58 mm
  • Fillet Radius
    3 mm
  • Series
    NU2
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text