Motion
NJ2228EMAC3

TIMKEN
NJ2228EMAC3

Straight, 140 mm ID, 250 mm OD, 68 mm Width, C3 Internal Clearance
MI ITEM #04384190
MFR #NJ2228EMAC3
Price$4,520.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NJ2228EMAC3

Straight, 140 mm ID, 250 mm OD, 68 mm Width, C3 Internal Clearance
MI ITEM #04384190
MFR #NJ2228EMAC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,520.03/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Fillet Radius
    2.50 mm
  • Inner Ring Width
    68 mm
  • Outer Ring Width
    68 mm
  • Outside Diameter  
    250 mm
  • Overall Width  
    68 mm

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    146000 lbf
  • Internal Clearance
    C3
  • Maximum RPM (Grease)
    2000 rpm
  • Maximum RPM (Oil)
    2200 rpm
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings

Overview

Mfr description
NJ2228EMAC3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text