Motion
NJ2324EMAC4

TIMKEN
NJ2324EMAC4

Straight, 120 mm ID, 260 mm OD, 86 mm Width
Mi Item #04384191
MFR #NJ2324EMAC4
Price$2,398.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NJ2324EMAC4

Straight, 120 mm ID, 260 mm OD, 86 mm Width
Mi Item #04384191
MFR #NJ2324EMAC4

Mfr description
NJ2324EMAC4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,398.71/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Fillet Radius
    2.50 mm
  • Inner Ring Width
    86 mm
  • Outer Ring Width
    86 mm
  • Outside Diameter  
    260 mm
  • Overall Width  
    86 mm

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    203000 lbf
  • Maximum RPM (Grease)
    1900 rpm
  • Maximum RPM (Oil)
    2200 rpm
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)