Motion
NU2230EMAC3

TIMKEN
NU2230EMAC3

Straight, 150 mm ID, 270 mm OD, 73 mm Width, C3 Internal Clearance
Mi Item #04384200
MFR #NU2230EMAC3
Price$4,752.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NU2230EMAC3

Straight, 150 mm ID, 270 mm OD, 73 mm Width, C3 Internal Clearance
Mi Item #04384200
MFR #NU2230EMAC3

Mfr description
NU2230EMAC3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,752.49/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Fillet Radius
    3 mm
  • Inner Ring Width
    73 mm
  • Outer Ring Width
    73 mm
  • Outside Diameter  
    270 mm
  • Overall Width  
    73 mm

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    169000 lbf
  • Internal Clearance
    C3
  • Maximum RPM (Grease)
    1800 rpm
  • Maximum RPM (Oil)
    2000 rpm
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)