Motion
NCF1844V

TIMKEN
NCF1844V

Straight, 220 mm ID, 270 mm OD, 24 mm Width
MI ITEM #04384413
MFR #NCF1844V
List Price$2,711.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NCF1844V

Straight, 220 mm ID, 270 mm OD, 24 mm Width
MI ITEM #04384413
MFR #NCF1844V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,711.80/each for your price

Overview

Mfr description
NCF1844V

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Flanges
    Two Outer
  • Dynamic Load Capacity
    44400 lbf
  • Maximum RPM (Oil)
    1100 rpm
  • Maximum RPM (Grease)
    910 rpm
  • Cage Type
    Cageless (Full Complement)
  • Fillet Radius
    1.50 mm
  • Series
    NCF18
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text