Motion
NCF2934V

TIMKEN
NCF2934V

Straight, 170 mm ID, 230 mm OD, 36 mm Width
MI ITEM #04384422
MFR #NCF2934V
List Price$3,934.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NCF2934V

Straight, 170 mm ID, 230 mm OD, 36 mm Width
MI ITEM #04384422
MFR #NCF2934V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,934.86/each for your price

Overview

Mfr description
NCF2934V

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Dynamic Load Capacity
    78700 lbf
  • Maximum RPM (Oil)
    1300 rpm
  • Maximum RPM (Grease)
    1100 rpm
  • Cage Type
    Cageless (Full Complement)
  • Fillet Radius
    2 mm
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text