Overview
Mfr description
NJ2216EMAC3
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Internal ClearanceC3
- Dynamic Load Capacity46800 lbf
- Inner Ring Width33 mm
- Outer Ring Width33 mm
- SeriesNJ22
- Product TypeCylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data