Motion
NJ2222EMA

TIMKEN
NJ2222EMA

Straight, 110 mm ID, 200 mm OD, 53 mm Width
Mi Item #04384433
MFR #NJ2222EMA
Price$2,731.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NJ2222EMA

Straight, 110 mm ID, 200 mm OD, 53 mm Width
Mi Item #04384433
MFR #NJ2222EMA

Mfr description
NJ2222EMA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,731.67/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Fillet Radius
    2 mm
  • Inner Ring Width
    53 mm
  • Outer Ring Width
    53 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    53 mm

Details

  • Bore Type
    Straight
  • Cage Type
    Machined Brass
  • Dynamic Load Capacity
    98000 lbf
  • Maximum RPM (Grease)
    2700 rpm
  • Maximum RPM (Oil)
    3100 rpm
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • Series
    NJ22
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)