Motion
NJ2236EMAC3

TIMKEN
NJ2236EMAC3

Straight, 180 mm ID, 320 mm OD, 86 mm Width, C3 Internal Clearance
Mi Item #04384438
MFR #NJ2236EMAC3
Price$19,155.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NJ2236EMAC3

Straight, 180 mm ID, 320 mm OD, 86 mm Width, C3 Internal Clearance
Mi Item #04384438
MFR #NJ2236EMAC3

Mfr description
NJ2236EMAC3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19,155.06/each

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Fillet Radius
    4 mm
  • Inner Ring Width
    86 mm
  • Outer Ring Width
    86 mm
  • Outside Diameter  
    320 mm
  • Overall Width  
    86 mm

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    256000 lbf
  • Internal Clearance
    C3
  • Max Rpm
    1500 rpm
  • Maximum RPM (Grease)
    1300 rpm
  • Maximum RPM (Oil)
    1500 rpm
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • Series
    NJ22
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)