Motion
NJ2316EMA

TIMKEN
NJ2316EMA

Straight, 80 mm ID, 170 mm OD, 58 mm Width
MI ITEM #04384448
MFR #NJ2316EMA
List Price$2,236.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NJ2316EMA

Straight, 80 mm ID, 170 mm OD, 58 mm Width
MI ITEM #04384448
MFR #NJ2316EMA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,236.80/each for your price

Overview

Mfr description
NJ2316EMA

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Dynamic Load Capacity
    91300 lbf
  • Max Rpm
    3800 rpm
  • Maximum RPM (Oil)
    3800 rpm
  • Maximum RPM (Grease)
    3300 rpm
  • Cage Type
    Machined Brass
  • Inner Ring Width
    58 mm
  • Outer Ring Width
    58 mm
  • Fillet Radius
    2 mm
  • Series
    NJ23
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text