Motion
NJ2334EMAC3

TIMKEN
NJ2334EMAC3

Straight, 170 mm ID, 360 mm OD, 120 mm Width, C3 Internal Clearance
MI ITEM #04384455
MFR #NJ2334EMAC3
Price$27,762.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NJ2334EMAC3

Straight, 170 mm ID, 360 mm OD, 120 mm Width, C3 Internal Clearance
MI ITEM #04384455
MFR #NJ2334EMAC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$27,762.58/each

Specifications

Dimensions

  • Bore Diameter  
    170 mm
  • Fillet Radius
    4 mm
  • Inner Ring Width
    120 mm
  • Outer Ring Width
    120 mm
  • Outside Diameter  
    360 mm
  • Overall Width  
    120 mm

Details

  • Bore Type
    Straight
  • Cage Type
    Brass
  • Closure Type
    Open
  • Dynamic Load Capacity
    385000 lbf
  • Flanges
    Two Outer
  • Internal Clearance
    C3
  • Max Rpm
    1300 rpm
  • Maximum RPM (Grease)
    1200 rpm
  • Maximum RPM (Oil)
    1300 rpm
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Separable
  • Series
    NJ23

Overview

Mfr description
NJ2334EMAC3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought