Motion
NJ324EMAC4

TIMKEN
NJ324EMAC4

120 mm ID, 260 mm OD, 55 mm Width
MI ITEM #04384469
MFR #NJ324EMAC4
List Price$3,302.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NJ324EMAC4

120 mm ID, 260 mm OD, 55 mm Width
MI ITEM #04384469
MFR #NJ324EMAC4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,302.35/each for your price

Overview

Mfr description
NJ324EMAC4

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    C4
  • Maximum RPM (Oil)
    2900 rpm
  • Maximum RPM (Grease)
    2600 rpm
  • Inner Ring Width
    55 mm
  • Outer Ring Width
    55 mm
  • Fillet Radius
    2.50 mm
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text