Motion
NU1038MAC3

TIMKEN
NU1038MAC3

Straight, 190 mm ID, 290 mm OD, 46 mm Width, C3 Internal Clearance
Mi Item #04384485
MFR #NU1038MAC3
Price$6,515.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NU1038MAC3

Straight, 190 mm ID, 290 mm OD, 46 mm Width, C3 Internal Clearance
Mi Item #04384485
MFR #NU1038MAC3

Mfr description
NU1038MAC3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,515.35/each

Specifications

Dimensions

  • Bore Diameter  
    190 mm
  • Inner Ring Width
    46 mm
  • Outer Ring Width
    46 mm
  • Outside Diameter  
    290 mm
  • Overall Width  
    46 mm

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    89000 lbf
  • Internal Clearance
    C3
  • Maximum RPM (Grease)
    2400 rpm
  • Maximum RPM (Oil)
    2900 rpm
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • Series
    NU10
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)