Motion
NU1052MAC3

TIMKEN
NU1052MAC3

260 mm ID, 400 mm OD, 65 mm Width
MI ITEM #04384487
MFR #NU1052MAC3
List Price$17,232.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NU1052MAC3

260 mm ID, 400 mm OD, 65 mm Width
MI ITEM #04384487
MFR #NU1052MAC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17,232.62/each for your price

Overview

Mfr description
NU1052MAC3

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    C3
  • Maximum RPM (Oil)
    1700 rpm
  • Maximum RPM (Grease)
    1400 rpm
  • Inner Ring Width
    65 mm
  • Outer Ring Width
    65 mm
  • Fillet Radius
    3 mm
  • Series
    NU10
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text