Motion
NU2216EMA

TIMKEN
NU2216EMA

Straight, 80 mm ID, 140 mm OD, 33 mm Width
MI ITEM #04384496
MFR #NU2216EMA
Your Price$762.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NU2216EMA

Straight, 80 mm ID, 140 mm OD, 33 mm Width
MI ITEM #04384496
MFR #NU2216EMA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$762.64/each(List $877.03)

Overview

Mfr description
NU2216EMA

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Dynamic Load Capacity
    46800 lbf
  • Cage Type
    Machined Brass
  • Inner Ring Width
    33 mm
  • Outer Ring Width
    33 mm
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text