Motion
NU2219EMA

TIMKEN
NU2219EMA

Cylindrical Roller Bearing - Straight, 95 mm ID, 170 mm OD, 43 mm Width, C0 Internal Clearance
Mi Item #04384500
MFR #NU2219EMA
Price$1,859.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NU2219EMA

Cylindrical Roller Bearing - Straight, 95 mm ID, 170 mm OD, 43 mm Width, C0 Internal Clearance
Mi Item #04384500
MFR #NU2219EMA

Mfr description
NU2219EMA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,859.41/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Fillet Radius
    2.1 mm
  • Inner Ring Width
    43 mm
  • Outer Ring Width
    43 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    43 mm
  • Precision Rating
    Not Rated

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (2) Outer Ring
  • Internal Clearance
    C0
  • Max Rpm
    3400 rpm
  • Maximum RPM (Grease)
    2700 rpm
  • Maximum RPM (Oil)
    3100 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +302 °F
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Separable Inner Ring
  • Series
    NU
  • UPC_NO
    053893752099
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)