Motion
NU2234EMAC3

TIMKEN
NU2234EMAC3

Straight, 170 mm ID, 310 mm OD, 86 mm Width, C3 Internal Clearance
Mi Item #04384504
MFR #NU2234EMAC3
Price$13,637.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NU2234EMAC3

Straight, 170 mm ID, 310 mm OD, 86 mm Width, C3 Internal Clearance
Mi Item #04384504
MFR #NU2234EMAC3

Mfr description
NU2234EMAC3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,637.15/each

Specifications

Dimensions

  • Bore Diameter  
    170 mm
  • Fillet Radius
    3 mm
  • Inner Ring Width
    86 mm
  • Outer Ring Width
    86 mm
  • Outside Diameter  
    310 mm
  • Overall Width  
    86 mm

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    247000 lbf
  • Internal Clearance
    C3
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)