Motion
NU2314EMAC3

TIMKEN
NU2314EMAC3

Straight, 70 mm ID, 150 mm OD, 51 mm Width, C3 Internal Clearance
Mi Item #04384509
MFR #NU2314EMAC3
Price$1,471.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NU2314EMAC3

Straight, 70 mm ID, 150 mm OD, 51 mm Width, C3 Internal Clearance
Mi Item #04384509
MFR #NU2314EMAC3

Mfr description
NU2314EMAC3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,471.67/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Inner Ring Width
    51 mm
  • Outer Ring Width
    51 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    51 mm

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    69800 lbf
  • Internal Clearance
    C3
  • Maximum RPM (Grease)
    3700 rpm
  • Maximum RPM (Oil)
    4300 rpm
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • Series
    NU23
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)