Motion
NU2318EMA

TIMKEN
NU2318EMA

Straight, 90 mm ID, 190 mm OD, 64 mm Width
Mi Item #04384511
MFR #NU2318EMA
Price$2,410.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NU2318EMA

Straight, 90 mm ID, 190 mm OD, 64 mm Width
Mi Item #04384511
MFR #NU2318EMA

Mfr description
NU2318EMA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,410.20/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Fillet Radius
    2.50 mm
  • Inner Ring Width
    64 mm
  • Outer Ring Width
    64 mm
  • Outside Diameter  
    190 mm
  • Overall Width  
    64 mm

Details

  • Bore Type
    Straight
  • Cage Type
    EMA
  • Dynamic Load Capacity
    112000 lbf
  • Maximum RPM (Grease)
    2900 rpm
  • Maximum RPM (Oil)
    3400 rpm
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)