Overview
Mfr description
NU2319EMAC3
Specifications
- Bore TypeStraight
- Number Of Rows1
- Bore Diameter
- Outside Diameter
- Overall Width
- Internal ClearanceC3
- Cage TypeMachined Brass
- Inner Ring Width67 mm
- Outer Ring Width67 mm
- Fillet Radius2.50 mm
- Product TypeCylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data