Motion
NU2330EMAC3

TIMKEN
NU2330EMAC3

150 mm ID, 320 mm OD, 108 mm Width
MI ITEM #04384515
MFR #NU2330EMAC3
List Price$10,531.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NU2330EMAC3

150 mm ID, 320 mm OD, 108 mm Width
MI ITEM #04384515
MFR #NU2330EMAC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,531.75/each for your price

Overview

Mfr description
NU2330EMAC3

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    C3
  • Max Rpm
    1600 rpm
  • Maximum RPM (Oil)
    1600 rpm
  • Maximum RPM (Grease)
    1400 rpm
  • Inner Ring Width
    108 mm
  • Outer Ring Width
    108 mm
  • Fillet Radius
    3 mm
  • Series
    NU23
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text