Motion
NU348EMA

TIMKEN
NU348EMA

240 mm ID, 500 mm OD, 95 mm Width
MI ITEM #04384531
MFR #NU348EMA
List Price$51,508.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NU348EMA

240 mm ID, 500 mm OD, 95 mm Width
MI ITEM #04384531
MFR #NU348EMA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$51,508.74/each for your price

Overview

Mfr description
NU348EMA

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Max Rpm
    1100 rpm
  • Maximum RPM (Oil)
    1100 rpm
  • Maximum RPM (Grease)
    1000 rpm
  • Cage Type
    EMA
  • Inner Ring Width
    95 mm
  • Outer Ring Width
    95 mm
  • Fillet Radius
    4 mm
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text