Motion
NJ1044MA

TIMKEN
NJ1044MA

Cylindrical Roller Bearing - Straight, 220 mm ID, 340 mm OD, 56 mm Width
MI ITEM #04384542
MFR #NJ1044MA
List Price$10,097.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NJ1044MA

Cylindrical Roller Bearing - Straight, 220 mm ID, 340 mm OD, 56 mm Width
MI ITEM #04384542
MFR #NJ1044MA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,097.43/each for your price

Overview

Mfr description
NJ1044MA CYLINDRICAL ROLLER BRG

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Dynamic Load Capacity
    127000 lbf
  • Maximum RPM (Oil)
    2400 rpm
  • Maximum RPM (Grease)
    2000 rpm
  • Cage Type
    Machined Brass
  • Inner Ring Width
    56 mm
  • Outer Ring Width
    56 mm
  • Fillet Radius
    3 mm
  • Series
    NJ10
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text