Motion
NU2320EMA

TIMKEN
NU2320EMA

Straight, 100 mm ID, 215 mm OD, 73 mm Width
MI ITEM #04384674
MFR #NU2320EMA
Price$3,769.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NU2320EMA

Straight, 100 mm ID, 215 mm OD, 73 mm Width
MI ITEM #04384674
MFR #NU2320EMA

Mfr description
NU2320EMA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,769.02/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Inner Ring Width
    73 mm
  • Outer Ring Width
    73 mm
  • Outside Diameter  
    215 mm
  • Overall Width  
    73 mm

Details

  • Bore Type
    Straight
  • Cage Type
    EMA
  • Dynamic Load Capacity
    148000 lbf
  • Maximum RPM (Grease)
    2500 rpm
  • Maximum RPM (Oil)
    2800 rpm
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)