Motion
NJ2322EMAC4

TIMKEN
NJ2322EMAC4

Straight, 110 mm ID, 240 mm OD, 80 mm Width, C4 Internal Clearance
Mi Item #04384695
MFR #NJ2322EMAC4
Price$5,532.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NJ2322EMAC4

Straight, 110 mm ID, 240 mm OD, 80 mm Width, C4 Internal Clearance
Mi Item #04384695
MFR #NJ2322EMAC4

Mfr description
NJ2322EMAC4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,532.88/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Fillet Radius
    2.50 mm
  • Inner Ring Width
    80 mm
  • Outer Ring Width
    80 mm
  • Outside Diameter  
    240 mm
  • Overall Width  
    80 mm

Details

  • Bore Type
    Straight
  • Cage Type
    Brass
  • Internal Clearance
    C4
  • Maximum RPM (Grease)
    2100 rpm
  • Maximum RPM (Oil)
    2400 rpm
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • Series
    NJ23
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)