Motion
NU328EMAC3

TIMKEN
NU328EMAC3

Cylindrical Roller Bearing - Straight, 140 mm ID, 300 mm OD, 62 mm Width, C3 Internal Clearance
MI ITEM #04384697
MFR #NU328EMAC3
Price$5,755.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NU328EMAC3

Cylindrical Roller Bearing - Straight, 140 mm ID, 300 mm OD, 62 mm Width, C3 Internal Clearance
MI ITEM #04384697
MFR #NU328EMAC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,755.89/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Fillet Radius
    4 mm
  • Outside Diameter  
    300 mm
  • Overall Width  
    62 mm
  • Precision Rating
    Not Rated

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (2) Outer Ring
  • Internal Clearance
    C3
  • Max Rpm
    2300 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +302 °F
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Separable Inner Ring
  • Series
    NU
  • UPC_NO
    053893752549

Overview

Mfr description
NU328EMAC3 CYLINDRICAL ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought