Motion
NU220EMA

TIMKEN
NU220EMA

Straight, 100 mm ID, 180 mm OD, 34 mm Width
Mi Item #04384766
MFR #NU220EMA
Price$1,490.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NU220EMA

Straight, 100 mm ID, 180 mm OD, 34 mm Width
Mi Item #04384766
MFR #NU220EMA

Mfr description
NU220EMA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,490.30/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Fillet Radius
    2 mm
  • Inner Ring Width
    34 mm
  • Outer Ring Width
    34 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    34 mm

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    62900 lbf
  • Maximum RPM (Grease)
    3400 rpm
  • Maximum RPM (Oil)
    4000 rpm
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)