Motion
NU2232EMA

TIMKEN
NU2232EMA

Straight, 160 mm ID, 290 mm OD, 80 mm Width
Mi Item #04384775
MFR #NU2232EMA
Price$11,929.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NU2232EMA

Straight, 160 mm ID, 290 mm OD, 80 mm Width
Mi Item #04384775
MFR #NU2232EMA

Mfr description
NU2232EMA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,929.79/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Fillet Radius
    2.50 mm
  • Inner Ring Width
    80 mm
  • Outer Ring Width
    80 mm
  • Outside Diameter  
    290 mm
  • Overall Width  
    80 mm

Details

  • Bore Type
    Straight
  • Maximum RPM (Grease)
    1500 rpm
  • Maximum RPM (Oil)
    1600 rpm
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • Series
    NU22
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)