Motion
NU2319EMA

TIMKEN
NU2319EMA

95 mm ID, 200 mm OD, 67 mm Width
Mi Item #04385850
MFR #NU2319EMA
Price$2,909.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NU2319EMA

95 mm ID, 200 mm OD, 67 mm Width
Mi Item #04385850
MFR #NU2319EMA

Mfr description
NU2319EMA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,909.05/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Fillet Radius
    2.50 mm
  • Inner Ring Width
    67 mm
  • Outer Ring Width
    67 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    67 mm

Details

  • Dynamic Load Capacity
    118000 lbf
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • Series
    NU23
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)