Overview
Mfr description
NCF2944V
Specifications
- Bore TypeStraight
- Number Of Rows1
- Bore Diameter
- Outside Diameter
- Overall Width
- Maximum RPM (Oil)900 rpm
- Maximum RPM (Grease)800 rpm
- Cage TypeCageless (Full Complement)
- Fillet Radius2.10 mm
- Product TypeCylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data