Motion
MNG10-14R/SX RING TERMINAL 12/10WIRE 1/4

3M
MNG10-14R/SX RING TERMINAL 12/10WIRE 1/4

3M™ Scotchlok™ Ring Nylon Insulated, 50/bottle, MNG10-14R/SX, standard-style ring tongue fits around the stud, 500/Case
Mi Item #04387393
MFR #MNG10-14R/SX RING TERMINAL 12/10WIRE 1/4
Price$2.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
MNG10-14R/SX RING TERMINAL 12/10WIRE 1/4

3M™ Scotchlok™ Ring Nylon Insulated, 50/bottle, MNG10-14R/SX, standard-style ring tongue fits around the stud, 500/Case
Mi Item #04387393
MFR #MNG10-14R/SX RING TERMINAL 12/10WIRE 1/4

Mfr description
MNG10-14R/SX RING TERMINAL 12/10WIRE 1/4
  • For industrial/occupational use only. Not for consumer sale or use.
  • Yellow nylon-insulated, butted-seam barrel ensures a secure fit and offers reliable performance
  • Funnel-designed, seamless brass sleeve offers easy insertion of wires
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.43/each

Specifications

Dimensions

  • Overall Length
    1.26 in
  • Stud Size
    1/4 in
  • Terminal Thickness
    0.04 in

Details

  • Color
    Yellow
  • Connection Orientation
    Straight
  • Connection Type
    Crimp
  • Contact Material
    Copper
  • Contact Plating
    Tin
  • Insulation Color
    Yellow
  • Insulation Material
    Nylon
  • Manufacturer Upc Number
    00051128587157
  • Maximum Wire Gauge
    10 AWG
  • Minimum Wire Gauge
    12 AWG
  • UPC_NO
    00051128587157
  • Wire Gauge Range
    12 to 10 AWG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)