Motion
MC42OS
Mancooler® Portable Circulating Fan - 42 in Diameter, Electric, 2 Speeds, Aluminum Blade Material, 115 V, 1 hp, 10 ft Cord Length
MI ITEM #04393720
MFR #MC42OS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mancooler® Portable Circulating Fan - 42 in Diameter, Electric, 2 Speeds, Aluminum Blade Material, 115 V, 1 hp, 10 ft Cord Length
MI ITEM #04393720
MFR #MC42OS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cord Length
    10 ft
  • Diameter
    42 in

Details

  • Additional Details
    Guards Epoxy Coated- Barrel Epoxy Coated- 2 Year Warranty- 115V, 1 Phase, 2 Speed, ODP, 1 HP Motor- Motor Out of Air Stream- Four Bladed Aluminum Propeller- 2 Speed Rocker Switch- Steel Hubbed Wheels with Locking Casters- Full Width Handle with Cord Wrap- SJT 10’ Cord with Three Prong Plug- Epoxy Coated Steel Spiral, Vibration Isolated Mounted Guards- 20 ga. Roll Form, Epoxy Coated Housing- Fully Assembled- UL / CUL Listed, Compliant with OSHA Requirements-Quiet - Dba: High 75, Low 67
  • Blade Material
    Aluminum
  • Guard Material
    Steel
  • Horsepower
    1 hp
  • Manufacturer Catalog Number
    60002
  • Number Of Speeds
    2
  • Standards Met
    UL/CUL Listed
  • Voltage
    115 V

Overview

Mfr description
MC42OS 42" PORTABLE MANCOOLER 60002
  • 115V, one-phase, two-speed, ODP, 1/2 hp motor
  • Three-bladed aluminum propeller
  • Two-speed rocker switch
  • Steel wheels with rubber tires
  • Handle with cord wrap
  • Epoxy coated guards, propellers and barrel
  • Two-year warranty
  • UL/CUL listed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought