Motion
9555
Floor or Carpet Drying Fan, Number of Speeds: 3, Amperage: 0.78A, Horsepower: 1/13hp
Mi Item #04395514
MFR #9555
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Floor or Carpet Drying Fan, Number of Speeds: 3, Amperage: 0.78A, Horsepower: 1/13hp
Mi Item #04395514
MFR #9555

Mfr description
9555 BLOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cord Length
    10 ft

Details

  • Amperage
    0.78 A
  • Horsepower
    1/13 hp
  • Housing Material
    ABS
  • Maximum Air Flow
    310 cfm
  • Multi Position Or Pivoting Base
    Pivoting Base
  • Number Of Speeds
    3
  • Standards Met
    AMCA Standard 230-99, ETL, OSHA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)