Motion
MH45T
Heat Star Portable Heater - 42000 Btu, Propane, Forced Air, 900 ft² Heating Area
Mi Item #04395915
MFR #MH45T
Price$566.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heat Star Portable Heater - 42000 Btu, Propane, Forced Air, 900 ft² Heating Area
Mi Item #04395915
MFR #MH45T

Mfr description
MH45T 42,000 BTU TANK TOP MANUAL LITE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$566.20/each

Specifications

Details

  • Additional Details
    Variable BTU's-8,12,14,16,24,28,36 and 42,000 BTU/HR-Adjustable heat control-Hi-Med-Lo regulator,Operate one, two, or three burners at a time-Safe, Heater shuts off automatically with loss of flame-Ready to use, Mounts directly to 20lb propane cylinder (not included)-Maximum heating time/HI-up to 10 hours on 20lb cylinder-For outdoor use only.
  • Application
    Agricultural Buildings, Construction Sites, Factories, Sports Events
  • BTU
    42000 Btu
  • Fuel Tank Capacity
    20 lb
  • Heat Transfer Type
    Forced Air
  • Heating Area
    900 ft²
  • Heating Power Source
    Propane
  • Manufacturer Product Page
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)