Motion
NJ230-E-M1-C4

FAG (SCHAEFFLER)
NJ230-E-M1-C4

Cylindrical Roller Bearing - Straight, 150 mm ID, 270 mm OD, 45 mm Width, C4 Internal Clearance
Mi Item #04396022
MFR #NJ230-E-M1-C4
Price$4,503.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NJ230-E-M1-C4

Cylindrical Roller Bearing - Straight, 150 mm ID, 270 mm OD, 45 mm Width, C4 Internal Clearance
Mi Item #04396022
MFR #NJ230-E-M1-C4

Mfr description
NJ230-E-XL-M1-C4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,503.11/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Fillet Radius
    3 mm
  • Outside Diameter  
    270 mm
  • Overall Width  
    45 mm
  • Weight
    3.153 lbs

Details

  • Bearing Material
    52100 Steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    2 Outer Ring, 1 Inner Ring
  • Internal Clearance
    C4
  • Locating
    Semi-locating
  • Manufacturer Upc Number
    4012801381116
  • Max Rpm
    3950 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    –30 to +150 °C
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Separable Inner Ring
  • Series
    NJ
  • UPC_NO
    4012801381116
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)